- M Cross Section
- 14 Ribs
- 301" Outside Length
- Non-Cogged
- 5 1/4" Cross Section Width
| Cross Section Height | 0.51 in |
| Inch/Metric | Inch |
| Material | Neoprene |
| Belt Style | Non-Cogged |
| No. of Ribs | 14 |
| Cross Section Width | 5 1/4 in |
| Belt Size | M |
| Outside Length | 301 in |
| Belt Cross Section Style | M |
| Belt Match | 14 |
| Weight | 32.06 LB |

