Skip to content Skip to navigation menu
HTD Belt

325-5M15

HTD Belt
Item #101857021
  • 5mm Pitch
  • 15mm Width
  • 325mm Length Belt
HTD Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5mm Pitch
  • 15mm Width
  • 325mm Length Belt

features

  • Replaces HTD and RPP
Belt Width 15 mm
Belt Style Single Sided
Pitch 5 mm
Weight 0.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison