- 10 mm Pitch
- Size AT10
- 1,150 mm Pitch Length
- 32 mm Belt Width
- 115 Teeth
features
- Designed for higher horsepower ratings
- Wider tooth profile increases tooth shear strength
- Good abrasion resistance
- Steel reinforced
- Nondusting
- Nonmarking
- High resistance to oil and grease
| Inch/Metric | Metric |
| Belt Style | Single Sided |
| Pitch | 10 mm |
| Material | Urethane w/ Steel Cable Cord |
| Belt Size | AT10 |
| Weight | 0.48 LB |

