- 32 mm Cross Section Width
- 1353 mm Inside Length Metric Variable Speed Belt
| Belt Size | 32X10 |
| Inside Length | 1353 mm |
| Pitch Length | 1403 mm |
| Cross Section Height | 10 mm |
| Cross Section Width | 32 mm |
| Angle of Sheave Groove | 27 ° |
| Weight | 1.47 LB |
| Belt Size | 32X10 |
| Inside Length | 1353 mm |
| Pitch Length | 1403 mm |
| Cross Section Height | 10 mm |
| Cross Section Width | 32 mm |
| Angle of Sheave Groove | 27 ° |
| Weight | 1.47 LB |