- 32 mm Cross Section Width
- 950 mm Inside Length Metric Variable Speed Belt
| Cross Section Width | 32 mm |
| Cross Section Height | 10 mm |
| Angle of Sheave Groove | 27 ° |
| Belt Size | 32X10 |
| Pitch Length | 1000 mm |
| Inside Length | 950 mm |
| Weight | 1.0 LB |
| Cross Section Width | 32 mm |
| Cross Section Height | 10 mm |
| Angle of Sheave Groove | 27 ° |
| Belt Size | 32X10 |
| Pitch Length | 1000 mm |
| Inside Length | 950 mm |
| Weight | 1.0 LB |