- 1/5" Pitch
- Size XL
- 33" Pitch Length
- 1/4" Belt Width
- 165 Teeth
| Material | Neoprene |
| Belt Size | XL |
| Pitch | 0.200 in |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Weight | 0.03 LB |
| Material | Neoprene |
| Belt Size | XL |
| Pitch | 0.200 in |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Weight | 0.03 LB |