- 1/2" Pitch
- Size H
- 35" Pitch Length
- 2" Belt Width
- 70 Teeth
| Belt Style | Single Sided |
| Pitch | 0.500 in |
| Inch/Metric | Inch |
| Material | Neoprene |
| Belt Size | H |
| Weight | 0.54 LB |
| Belt Style | Single Sided |
| Pitch | 0.500 in |
| Inch/Metric | Inch |
| Material | Neoprene |
| Belt Size | H |
| Weight | 0.54 LB |