- 10 mm Pitch
- Size T10
- 1,150 mm Pitch Length
- 35 mm Belt Width
- 115 Teeth
features
- Good abrasion resistance
- Steel reinforced
- Nondusting
- Nonmarking
- High resistance to oil and grease
| Pitch | 10 mm |
| Inch/Metric | Metric |
| Belt Style | Single Sided |
| Belt Size | T10 |
| Material | Urethane w/ Steel Cable Cord |
| Weight | 0.42 LB |

