Skip to content Skip to navigation menu
HTD Belt

360-5M09

HTD Belt
Item #102038507
  • 5mm Pitch
  • 9mm Width
  • 360mm Length Belt
HTD Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5mm Pitch
  • 9mm Width
  • 360mm Length Belt

features

  • Replaces HTD and RPP
Pitch 5 mm
Belt Style Single Sided
Belt Width 9 mm
Weight 0.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison