- 37 mm Cross Section Width
- 1020 mm Inside Length Metric Variable Speed Belt
| Pitch Length | 1070 mm |
| Belt Size | 37X10 |
| Inside Length | 1020 mm |
| Cross Section Width | 37 mm |
| Angle of Sheave Groove | 27 ° |
| Cross Section Height | 10 mm |
| Weight | 0.0 LB |
| Pitch Length | 1070 mm |
| Belt Size | 37X10 |
| Inside Length | 1020 mm |
| Cross Section Width | 37 mm |
| Angle of Sheave Groove | 27 ° |
| Cross Section Height | 10 mm |
| Weight | 0.0 LB |