- 37 mm Cross Section Width
- 1060 mm Inside Length Metric Variable Speed Belt
| Cross Section Height | 10 mm |
| Inside Length | 1060 mm |
| Cross Section Width | 37 mm |
| Pitch Length | 1110 mm |
| Angle of Sheave Groove | 27 ° |
| Belt Size | 37X10 |
| Weight | 0.77 LB |
| Cross Section Height | 10 mm |
| Inside Length | 1060 mm |
| Cross Section Width | 37 mm |
| Pitch Length | 1110 mm |
| Angle of Sheave Groove | 27 ° |
| Belt Size | 37X10 |
| Weight | 0.77 LB |