- 1/5" Pitch
- Size XL
- 39" Pitch Length
- 5/16" Belt Width
- 195 Teeth
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Belt Size | XL |
| Pitch | 0.200 in |
| Material | Neoprene |
| Weight | 0.05 LB |
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Belt Size | XL |
| Pitch | 0.200 in |
| Material | Neoprene |
| Weight | 0.05 LB |