- 41 mm Cross Section Width
- 900 mm Inside Length Metric Variable Speed Belt
| Belt Size | 41X13 |
| Pitch Length | 960 mm |
| Angle of Sheave Groove | 27 ° |
| Cross Section Width | 41 mm |
| Cross Section Height | 13 mm |
| Inside Length | 900 mm |
| Weight | 1.17 LB |
| Belt Size | 41X13 |
| Pitch Length | 960 mm |
| Angle of Sheave Groove | 27 ° |
| Cross Section Width | 41 mm |
| Cross Section Height | 13 mm |
| Inside Length | 900 mm |
| Weight | 1.17 LB |