- 41 mm Cross Section Width
- 925 mm Inside Length Metric Variable Speed Belt
| Cross Section Height | 13 mm |
| Cross Section Width | 41 mm |
| Inside Length | 925 mm |
| Belt Size | 41X13 |
| Pitch Length | 990 mm |
| Angle of Sheave Groove | 27 ° |
| Weight | 0.0 LB |
| Cross Section Height | 13 mm |
| Cross Section Width | 41 mm |
| Inside Length | 925 mm |
| Belt Size | 41X13 |
| Pitch Length | 990 mm |
| Angle of Sheave Groove | 27 ° |
| Weight | 0.0 LB |