- 1/5" Pitch
- Size XL
- 42.40" Pitch Length
- 14 mm Belt Width
- 212 Teeth
| Inch/Metric | Metric |
| Material | Neoprene |
| Belt Size | XL |
| Pitch | 0.200 in |
| Belt Style | Single Sided |
| Weight | 0.09 LB |
| Inch/Metric | Metric |
| Material | Neoprene |
| Belt Size | XL |
| Pitch | 0.200 in |
| Belt Style | Single Sided |
| Weight | 0.09 LB |