- 2 3/4 in Wide, 71 in Long, 11/16 in High, with a 30 ° angle V
| Cross Section Height | 11/16 in |
| Belt Size | 4430V |
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 71 in |
| Cross Section Width | 2 3/4 in |
| Weight | 5.41 LB |
| Cross Section Height | 11/16 in |
| Belt Size | 4430V |
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 71 in |
| Cross Section Width | 2 3/4 in |
| Weight | 5.41 LB |