- 2 7/8 in Wide, 65 in Long, 0.72 in High, with a 30 ° angle V
| Pitch Length | 65 in |
| Belt Size | 4630V |
| Angle of Sheave Groove | 30 ° |
| Cross Section Width | 2 7/8 in |
| Cross Section Height | 0.72 in |
| Weight | 6.02 LB |
| Pitch Length | 65 in |
| Belt Size | 4630V |
| Angle of Sheave Groove | 30 ° |
| Cross Section Width | 2 7/8 in |
| Cross Section Height | 0.72 in |
| Weight | 6.02 LB |