- 47 mm Cross Section Width
- 1120 mm Inside Length Metric Variable Speed Belt
| Angle of Sheave Groove | 27 ° |
| Pitch Length | 1180 mm |
| Belt Size | 47X13 |
| Cross Section Height | 13 mm |
| Inside Length | 1120 mm |
| Cross Section Width | 47 mm |
| Weight | 3.16 LB |
| Angle of Sheave Groove | 27 ° |
| Pitch Length | 1180 mm |
| Belt Size | 47X13 |
| Cross Section Height | 13 mm |
| Inside Length | 1120 mm |
| Cross Section Width | 47 mm |
| Weight | 3.16 LB |