- 47 mm Cross Section Width
- 1600 mm Inside Length Metric Variable Speed Belt
| Cross Section Height | 13 mm |
| Inside Length | 1600 mm |
| Pitch Length | 1660 mm |
| Angle of Sheave Groove | 27 ° |
| Cross Section Width | 47 mm |
| Belt Size | 47X13 |
| Weight | 0.0 LB |
| Cross Section Height | 13 mm |
| Inside Length | 1600 mm |
| Pitch Length | 1660 mm |
| Angle of Sheave Groove | 27 ° |
| Cross Section Width | 47 mm |
| Belt Size | 47X13 |
| Weight | 0.0 LB |