- 3 in Wide, 60.2 in Long, 0.72 in High, with a 30 ° angle V
| Angle of Sheave Groove | 30 ° |
| Belt Size | 4830V |
| Cross Section Width | 3 in |
| Cross Section Height | 0.72 in |
| Pitch Length | 60.2 in |
| Weight | 5.27 LB |
| Angle of Sheave Groove | 30 ° |
| Belt Size | 4830V |
| Cross Section Width | 3 in |
| Cross Section Height | 0.72 in |
| Pitch Length | 60.2 in |
| Weight | 5.27 LB |