- 3 in Wide, 95 in Long, 3/4 in High, with a 36 ° angle V
| Pitch Length | 95 in |
| Angle of Sheave Groove | 36 ° |
| Cross Section Width | 3 in |
| Belt Size | 4836V |
| Cross Section Height | 3/4 in |
| Weight | 9.79 LB |
| Pitch Length | 95 in |
| Angle of Sheave Groove | 36 ° |
| Cross Section Width | 3 in |
| Belt Size | 4836V |
| Cross Section Height | 3/4 in |
| Weight | 9.79 LB |