- B Cross Section
- 5 Ribs
- 82" Outside Length
- Non-Cogged
- 3.650" Cross Section Width
| Material | Neoprene |
| Inch/Metric | Inch |
| Belt Size | B |
| Belt Cross Section Style | B |
| Cross Section Width | 3.65 in |
| Outside Length | 82 in |
| No. of Ribs | 5 |
| Belt Match | 5 |
| Belt Style | Non-Cogged |
| Cross Section Height | 13/32 in |
| Weight | 5.85 LB |

