- 20 mm Pitch
- 115 mm Width
- 5,000 mm Pitch Length
- 250 Teeth
- Single Sided
features
- Replaces HTD and RPP
| Pitch | 20 mm |
| Belt Width | 115 mm |
| Belt Style | Single Sided |
| Weight | 16.0 LB |
| Pitch | 20 mm |
| Belt Width | 115 mm |
| Belt Style | Single Sided |
| Weight | 16.0 LB |