- 3 1/4 in Wide, 73.4 in Long, 3/4 in High, with a 30 ° angle V
| Belt Size | 5230V |
| Angle of Sheave Groove | 30 ° |
| Cross Section Width | 3 1/4 in |
| Cross Section Height | 3/4 in |
| Pitch Length | 73.4 in |
| Weight | 8.69 LB |
| Belt Size | 5230V |
| Angle of Sheave Groove | 30 ° |
| Cross Section Width | 3 1/4 in |
| Cross Section Height | 3/4 in |
| Pitch Length | 73.4 in |
| Weight | 8.69 LB |