- 3/8" Pitch
- Size L
- 52.50" Pitch Length
- 5" Belt Width
- 140 Teeth
| Inch/Metric | Inch |
| Material | Neoprene |
| Pitch | 0.375 in |
| Belt Size | L |
| Belt Style | Single Sided |
| Weight | 1.3 LB |
| Inch/Metric | Inch |
| Material | Neoprene |
| Pitch | 0.375 in |
| Belt Size | L |
| Belt Style | Single Sided |
| Weight | 1.3 LB |