- 55 mm Cross Section Width
- 2000 mm Inside Length Metric Variable Speed Belt
| Pitch Length | 2070 mm |
| Cross Section Width | 55 mm |
| Cross Section Height | 16 mm |
| Belt Size | 55X16 |
| Angle of Sheave Groove | 30 ° |
| Inside Length | 2000 mm |
| Weight | 0.0 LB |
| Pitch Length | 2070 mm |
| Cross Section Width | 55 mm |
| Cross Section Height | 16 mm |
| Belt Size | 55X16 |
| Angle of Sheave Groove | 30 ° |
| Inside Length | 2000 mm |
| Weight | 0.0 LB |