- 3 1/2 in Wide, 77.4 in Long, 3/4 in High, with a 36 ° angle V
| Pitch Length | 77.4 in |
| Belt Size | 5636V |
| Cross Section Width | 3 1/2 in |
| Cross Section Height | 3/4 in |
| Angle of Sheave Groove | 36 ° |
| Weight | 8.91 LB |
| Pitch Length | 77.4 in |
| Belt Size | 5636V |
| Cross Section Width | 3 1/2 in |
| Cross Section Height | 3/4 in |
| Angle of Sheave Groove | 36 ° |
| Weight | 8.91 LB |