- 1/2" Pitch
- Size H
- 57" Pitch Length
- 2" Belt Width
- 114 Teeth
features
- Steel reinforced
- Nondusting, nonmarking
- High resistance to oil and grease
| Inch/Metric | Inch |
| Material | Neoprene, Steel Cable |
| Belt Size | H |
| Pitch | 0.500 in |
| Belt Style | Single Sided |
| Weight | 0.73 LB |

