Skip to content Skip to navigation menu
Speed Control, Inc.600S8M2600

600S8M2600

HTD Belt
Item #105642484
  • 8mm Pitch
  • 2600mm Width
  • 600mm Length Belt
Speed Control, Inc.600S8M2600
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8mm Pitch
  • 2600mm Width
  • 600mm Length Belt

features

  • Wingprene backing is durable and flexible
  • Teeth are made of a shear-resistant, moderately-hard compound
  • Tough wear-resistant nylon facing
  • Continuous helically wound tensile members

caution

  • With longer screw lengths, column strength limitations can substantially lower jack capacity.
Pitch 8 mm
Belt Style Single Sided
Belt Width 2600 mm
Weight 2.18 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison