Skip to content Skip to navigation menu
Speed Control, Inc.60S5M1350

60S5M1350

HTD Belt
Item #103076132
  • 5mm Pitch
  • 1350mm Width
  • 60mm Length Belt
Speed Control, Inc.60S5M1350
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5mm Pitch
  • 1350mm Width
  • 60mm Length Belt

features

  • Wingprene backing is durable and flexible
  • Teeth are made of a shear-resistant, moderately-hard compound
  • Tough wear-resistant nylon facing
  • Continuous helically wound tensile members

caution

  • Must be filled to the proper level with the recommended lubricant for your application before operation
Belt Style Single Sided
Belt Width 1350 mm
Pitch 5 mm
Weight 0.08 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison