- 65 mm Cross Section Width
- 1706 mm Inside Length Metric Variable Speed Belt
| Pitch Length | 1800 mm |
| Angle of Sheave Groove | 30 ° |
| Cross Section Height | 20 mm |
| Inside Length | 1706 mm |
| Cross Section Width | 65 mm |
| Belt Size | 65X20 |
| Weight | 5.68 LB |
| Pitch Length | 1800 mm |
| Angle of Sheave Groove | 30 ° |
| Cross Section Height | 20 mm |
| Inside Length | 1706 mm |
| Cross Section Width | 65 mm |
| Belt Size | 65X20 |
| Weight | 5.68 LB |