- 10 mm Pitch
- Size T10
- 1,080 mm Pitch Length
- 70 mm Belt Width
- 108 Teeth
features
- Good abrasion resistance
- Steel reinforced
- Nondusting
- Nonmarking
- High resistance to oil and grease
| Belt Size | T10 |
| Material | Urethane w/ Steel Cable Cord |
| Inch/Metric | Metric |
| Belt Style | Single Sided |
| Pitch | 10 mm |
| Weight | 0.84 LB |

