- 1/2" Pitch
- Size H
- 73" Pitch Length
- 3" Belt Width
- 146 Teeth
| Material | Neoprene |
| Belt Size | H |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Pitch | 0.500 in |
| Weight | 1.67 LB |
| Material | Neoprene |
| Belt Size | H |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Pitch | 0.500 in |
| Weight | 1.67 LB |