- 2.500 mm Pitch
- Size T2.5
- 780 mm Pitch Length
- 7 mm Belt Width
- 312 Teeth
features
- Good abrasion resistance
- Steel reinforced
- Nondusting
- Nonmarking
- High resistance to oil and grease
| Belt Style | Single Sided |
| Pitch | 2.5 mm |
| Belt Size | T2.5 |
| Inch/Metric | Metric |
| Material | Urethane w/ Steel Cable Cord |
| Weight | 0.03 LB |

