- 1/5" Pitch
- Size XL
- 82.80" Pitch Length
- 3/4" Belt Width
- 414 Teeth
| Pitch | 0.200 in |
| Belt Style | Single Sided |
| Belt Size | XL |
| Inch/Metric | Inch |
| Weight | 0.27 LB |
| Pitch | 0.200 in |
| Belt Style | Single Sided |
| Belt Size | XL |
| Inch/Metric | Inch |
| Weight | 0.27 LB |