- L Cross Section
- 12 Ribs
- 84" Outside Length
- Non-Cogged
- 2 1/4" Cross Section Width
| Belt Style | Non-Cogged |
| Cross Section Height | 3/8 in |
| Outside Length | 84 in |
| Cross Section Width | 2 1/4 in |
| Inch/Metric | Inch |
| Belt Cross Section Style | L |
| Material | Neoprene |
| No. of Ribs | 12 |
| Belt Size | L |
| Belt Match | 12 |
| Weight | 2.16 LB |

