- 1/2" Pitch
- Size H
- 85" Pitch Length
- 5" Belt Width
- 170 Teeth
| Belt Size | H |
| Belt Style | Single Sided |
| Pitch | 0.500 in |
| Material | Neoprene |
| Inch/Metric | Inch |
| Weight | 3.25 LB |
| Belt Size | H |
| Belt Style | Single Sided |
| Pitch | 0.500 in |
| Material | Neoprene |
| Inch/Metric | Inch |
| Weight | 3.25 LB |