- 8 mm Top Width
- 357 mm Outside Length
- Non-Cogged
- 8X Belt Size
| Material | Neoprene |
| Outside Length | 357 mm |
| Cross Section Width | 8 mm |
| Belt Size | 8X |
| Approximate Inside Length | 325 mm |
| Inch/Metric | Metric |
| Belt Cross Section Style | 8X |
| Belt Match | 1 |
| No. of Ribs | 1 |
| Cross Section Height | 5 mm |
| Datum Length | 345 mm |
| Belt Style | Non-Cogged |
| Weight | 0.5 LB |

