- 8 mm Top Width
- 962 mm Outside Length
- Non-Cogged
- 8X Belt Size
| Cross Section Height | 5 mm |
| Approximate Inside Length | 930 mm |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | 8X |
| Belt Match | 1 |
| No. of Ribs | 1 |
| Material | Neoprene |
| Outside Length | 962 mm |
| Inch/Metric | Metric |
| Cross Section Width | 8 mm |
| Belt Size | 8X |
| Datum Length | 950 mm |
| Weight | 0.12 LB |

