- AX Cross Section
- 146" Outside Length
- Cogged
- 1/2" Cross Section Width
- Made of Neoprene
features
- Cogged
| No. of Ribs | 1 |
| Cross Section Height | 5/16 in |
| Belt Size | A |
| Outside Length | 146 in |
| Belt Cross Section Style | AX |
| Belt Style | Cogged |
| Material | Neoprene |
| Cross Section Width | 1/2 in |
| Inch/Metric | Inch |
| Belt Match | 1 |
| Weight | 1.0 LB |

