- BB Cross Section
- 87.70" Outside Length
- Non-Cogged Hex or Double V
- 21/32" Cross Section Width
- Made of Neoprene
| Belt Style | Hex, Double V |
| Belt Match | 1 |
| Outside Length | 87.7 in |
| Material | Neoprene |
| No. of Ribs | 1 |
| Inch/Metric | Inch |
| Belt Size | B |
| Cross Section Height | 17/32 in |
| Cross Section Width | 21/32 in |
| Belt Cross Section Style | BB |
| Weight | 1.22 LB |

