- BX Cross Section
- 243" Outside Length
- Cogged
- 21/32" Cross Section Width
- Made of Neoprene
features
- Cogged
| No. of Ribs | 1 |
| Cross Section Width | 21/32 in |
| Cross Section Height | 0.41 in |
| Inch/Metric | Inch |
| Belt Size | B |
| Belt Style | Cogged |
| Belt Match | 1 |
| Outside Length | 243 in |
| Belt Cross Section Style | BX |
| Material | Neoprene |
| Weight | 2.8 LB |

