- CX Cross Section
- 113" Outside Length
- Cogged
- 7/8" Cross Section Width
- Made of Neoprene
features
- Cogged
| Cross Section Width | 7/8 in |
| Belt Style | Cogged |
| No. of Ribs | 1 |
| Cross Section Height | 17/32 in |
| Inch/Metric | Inch |
| Outside Length | 113 in |
| Belt Match | 1 |
| Belt Size | C |
| Material | Neoprene |
| Belt Cross Section Style | CX |
| Weight | 2.04 LB |

