- D Cross Section
- 320" Outside Length
- Non-Cogged
- 1 1/4" Cross Section Width
- Made of Neoprene
| Belt Match | 1 |
| Belt Style | Non-Cogged |
| Inch/Metric | Inch |
| Belt Cross Section Style | D |
| Outside Length | 320 in |
| Belt Size | D |
| Cross Section Width | 1 1/4 in |
| Material | Neoprene |
| Cross Section Height | 3/4 in |
| No. of Ribs | 1 |
| Weight | 12.52 LB |

