- SPC Cross Section
- 12,530 mm Outside Length
- Non-Cogged
- 22.000 mm Cross Section Width
- Made of Neoprene
| Belt Style | Non-Cogged |
| Approximate Inside Length | 12417 mm |
| Belt Cross Section Style | SPC |
| Cross Section Height | 18 mm |
| No. of Ribs | 1 |
| Belt Size | SPC |
| Inch/Metric | Metric |
| Material | Neoprene |
| Cross Section Width | 22 mm |
| Datum Length | 12500 mm |
| Outside Length | 12530 mm |
| Belt Match | 1 |
| Weight | 9.5 LB |

