- SPZ Cross Section
- 620 mm Outside Length
- Cogged
- 9.7 mm Cross Section Width
- Made of Neoprene
| Belt Cross Section Style | SPZ |
| Outside Length | 620 mm |
| Material | Neoprene |
| Belt Match | 1 |
| Cross Section Height | 8 mm |
| Datum Length | 607 mm |
| Cross Section Width | 9.7 mm |
| No. of Ribs | 1 |
| Approximate Inside Length | 570 mm |
| Inch/Metric | Metric |
| Belt Size | SPZ |
| Belt Style | Cogged |
| Weight | 0.11 LB |

