- SPZ Cross Section
- 1,193 mm Outside Length
- Cogged
- 9.7 mm Cross Section Width
- Made of Neoprene
| Datum Length | 1180 mm |
| No. of Ribs | 1 |
| Inch/Metric | Metric |
| Material | Neoprene |
| Belt Style | Cogged |
| Outside Length | 1193 mm |
| Approximate Inside Length | 1143 mm |
| Cross Section Width | 9.7 mm |
| Belt Size | SPZ |
| Belt Cross Section Style | SPZ |
| Belt Match | 1 |
| Cross Section Height | 8 mm |
| Weight | 0.2 LB |

