- Series 1108 Taper Lock Bushing
- 16 mm Bore Size
| Bushing Series | 1108 |
| Keyway Size | 5 mm x 2.3 mm |
| Bore Size | 16 mm |
| Bore Type | Metric |
| Length Through Bore | 7/8 in |
| Material | Steel |
| Bolt Circle Dia. | 1 29/64 in |
| Weight | 0.2 LB |
| Bushing Series | 1108 |
| Keyway Size | 5 mm x 2.3 mm |
| Bore Size | 16 mm |
| Bore Type | Metric |
| Length Through Bore | 7/8 in |
| Material | Steel |
| Bolt Circle Dia. | 1 29/64 in |
| Weight | 0.2 LB |