- Series 1108 Taper Lock Bushing
- 19 mm Bore Size
| Keyway Size | 6 mm x 2.8 mm |
| Bore Size | 19 mm |
| Bushing Series | 1108 |
| Material | Steel |
| Length Through Bore | 7/8 in |
| Bolt Circle Dia. | 1 29/64 in |
| Bore Type | Metric |
| Weight | 0.2 LB |
| Keyway Size | 6 mm x 2.8 mm |
| Bore Size | 19 mm |
| Bushing Series | 1108 |
| Material | Steel |
| Length Through Bore | 7/8 in |
| Bolt Circle Dia. | 1 29/64 in |
| Bore Type | Metric |
| Weight | 0.2 LB |