- Series 1108 Taper Lock Bushing
- 24 mm Bore Size
| Bushing Series | 1108 |
| Bolt Circle Dia. | 1 29/64 in |
| Length Through Bore | 7/8 in |
| Keyway Size | 8 mm x 3.3 mm |
| Material | Steel |
| Bore Type | Metric |
| Bore Size | 24 mm |
| Weight | 0.2 LB |
| Bushing Series | 1108 |
| Bolt Circle Dia. | 1 29/64 in |
| Length Through Bore | 7/8 in |
| Keyway Size | 8 mm x 3.3 mm |
| Material | Steel |
| Bore Type | Metric |
| Bore Size | 24 mm |
| Weight | 0.2 LB |